F-606-ZZ
Description
F-606-ZZ DEEP GROOVE BALL BEARING ; 6MM ID X 17MM OD X 6MM WD
Part # F-606-ZZ
BDI # 198669
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Miniature Bearing | 19 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.669
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
638/8-ZZ
Description
638/8-ZZ DEEP GROOVE BALL BEARING ; 8MM BORE 16MM OD 6MM WD SR 2 METAL SHLD
Part # 638/8-ZZ
BDI # 221166
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Metric
Outside Diameter - Inch:
0.63
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No