5211 NR
Description
5211 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5211 NR
BDI # 216705
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255610
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 4 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole in Outer Ring and Lube Groove
Global Part Number GPN:
372145
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
3.175
Other Features:
Deep Groove | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
5312
Description
5312 ANGULAR CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD DOUBLE ROW
Part # 5312
BDI # 217182
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255846
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)