5204-ZZNR
Description
5204-ZZNR ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DOUBLE ROW
Part # 5204-ZZNR
BDI # 216505
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255514
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6000-ZZNR
Description
6000-ZZNR DEEP GROOVE BALL BEARING ; 10MM BORE 26MM OD 8MM WD SR 2 MTL SHLD
Part # 6000-ZZNR
BDI # 217601
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265925
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6001-ZZNR
Description
6001-ZZNR DEEP GROOVE BALL BEARING ; 12MM BORE 28MM OD 8MM WD SR 2 MTL SHLD
Part # 6001-ZZNR
BDI # 217629
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266006
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5211 NR
Description
5211 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5211 NR
BDI # 216705
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255610
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
NNF-5010A-DA2RSV
Description
NNF-5010A-DA2RSV CYLINDRICAL ROLLER BRG
Part # NNF-5010A-DA2RSV
BDI # 205731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN:
446146
Number of Rows of Rollers:
Double Row