5211 NR
Description
5211 NR ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5211 NR
BDI # 216705
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255610
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5204-ZZNR
Description
5204-ZZNR ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DOUBLE ROW
Part # 5204-ZZNR
BDI # 216505
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255514
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Bronze
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
446765
Number of Rows of Rollers:
Single Row
IR-45 X 50 X 20
Description
IR-45 X 50 X 20 NEEDLE BEARING ; 45MM BORE 50MM OD 20MM WID
Part # IR-45 X 50 X 20
BDI # 200223
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Not Applicable
Other Features:
Plain Inner Ring
Global Part Number GPN:
371336
Self Aligning:
No
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.969
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Oil Hole in Outer Ring and Lube Groove
Global Part Number GPN:
372145
Self Aligning:
No