5208-2RS
Description
5208-2RS ANGULAR CONTACT BEARING ; 40MM BORE 80MM OD 30.2MM WD DR 2 SEALS
Part # 5208-2RS
BDI # 216631
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255570
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
258495
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
5312
Description
5312 ANGULAR CONTACT BALL BEARING ; 60MM BORE 130MM OD 54MM WD DOUBLE ROW
Part # 5312
BDI # 217182
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 degree
Global Part Number GPN:
255846
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6308 P/6
Description
6308 P/6 DEEP GROOVE BALL BEARING ; NON RETURNABLE
Part # 6308 P/6
BDI # 220569
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
5308-2RS
Description
5308-2RS ANGULAR CONTACT BALL BEARING ; DOUBLE ROW SEALED
Part # 5308-2RS
BDI # 217091
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255790
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)