6212-ZZ C/3
Description
6212-ZZ C/3 DEEP GROOVE BALL BEARING ; SHIELDED
Part # 6212-ZZ C/3
BDI # 219600
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267272
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
32.537
Height - Inch:
0.625
Bore 2 - Inch:
1.281
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Single Row
Cage Material:
Steel
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Outside Diameter - Millimeter:
90
Bore - Millimeter:
40
Bore - Inch:
1.575
Global Part Number GPN:
653515
Precision Class:
Standard
Basic Number:
31308
F-684-ZZ
Description
F-684-ZZ DEEP GROOVE BALL BEARING ; FLANGED MINIATURE SHIELDED
Part # F-684-ZZ
BDI # 198712
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
4
Other Features:
Miniature Bearing | 10.3 MM Flange Outside Diameter
Inch - Metric:
Metric
Outside Diameter - Inch:
0.354
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
447571
Number of Rows of Rollers:
Single Row