Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
274
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577187
Pitch Diameter - Millimeter:
267.386
P60-14M-85-3535
Description
P60-14M-85-3535 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182846
BDI # 414229
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
274
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577276
Pitch Diameter - Millimeter:
267.386