Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
109.982
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
P-40S-MPB
Description
P-40S-MPB SYNCHRONOUS PULLEY ; 8MM PITCH 40T 64MM WIDE
Part # 20160368
BDI # 410112
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN:
576482
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
186
Inch - Metric:
Metric
Outside Diameter - Inch:
6.907
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Global Part Number GPN:
577380
Pitch Diameter - Millimeter:
178.25
Features
Pitch Diameter - Inch:
4.01
Inch - Metric:
Metric
Outside Diameter - Inch:
3.956
Face Width - Millimeter:
16.993
Face Width - Inch:
0.669
Belt Pitch:
8 MM
Other Features:
QD Bushing | Self Tracking Style | Yellow Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
101.854
Mounting Method:
Bushed
Belt Width - Millimeter:
16
P40-14M-85-3020
Description
P40-14M-85-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182810
BDI # 414193
Features
Pitch Diameter - Inch:
7.018
Flange Outside Diameter - Millimeter:
190.5
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
178.257
Mounting Method:
Bushed