Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
P52-14M-55-3020
Description
P52-14M-55-3020 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182833
BDI # 414216
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
5.213
Inch - Metric:
Metric
Outside Diameter - Inch:
5.159
Face Width - Millimeter:
65.024
Face Width - Inch:
2.56
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Conti SilentSync Sprocket
Global Part Number GPN:
576423
Pitch Diameter - Millimeter:
132.41
Mounting Method:
Rough Bore
P52-14M-40-E
Description
P52-14M-40-E SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182380
BDI # 413763
Features
Pitch Diameter - Inch:
9.123
Flange Outside Diameter - Millimeter:
245.872
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type D1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.123
Inch - Metric:
Metric
Outside Diameter - Inch:
9.013
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Red Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576949
Pitch Diameter - Millimeter:
231.724
Mounting Method:
Rough Bore