DCW 276 CI HUB B 1-7/8 INCH KW 1/4 X 1/2
Description
DCW 276 CI HUB B 1-7/8 INCH KW 1/4 X 1/2, JAW COUPLING HUB DCW 276 SNAP WRAP (SMARTCATALOG)
Part # DRS-005641
BDI # 27582571
DCW 280 CI HUB B 1-1/4 KW 5/32 X 5/16
Description
DCW 280 CI HUB B 1-1/4 KW 5/32 X 5/16, JAW COUPLING HUB DCW 280 SNAP WRAP (SMARTCATALOG)
Part # DRS-005654
BDI # 27582575
DCW 300 HUB PILOT BORE CI
Description
DCW 300 HUB PILOT BORE CI JAW HUB, DCW 300 SNAP WRAP JAW COUPLING (SMARTCATALOG)
Part # DRS-005721
BDI # 27581993
DCW 350 CI HUB B 4-9/16 KW 5/8 X 1-1/4
Description
DCW 350 CI HUB B 4-9/16 KW 5/8 X 1-1/4, JAW COUPLING HUB DCW 350 SNAP WRAP (SMARTCATALOG)
Part # DRS-005766
BDI # 27584321
DS L110 38 MM 10X3.3KW AL
Description
DS L110 38 MM 10X3.3KW AL JAW HUB, DS 110 STRAIGHT SPIDER JAW COUPLING (SMARTCATALOG)
Part # DRS-004119
BDI # 27583344