RSC-16B-1 SO CO LINK;D6210
Description
RSC-16B-1 SO CO LINK ; D6210 ; 1" PITCH 1-STRAND 16B ISO SPRING CLIP
Part # 101961173; RSC-16B-1 SO CO LINK;D6210
BDI # 20854730
Features
Roller Width - Inch:
0.67
Chain Pitch - Inch:
1
Chain Size:
16B
Component:
Connecting Link
Roller Diameter - Millimeter:
15.88
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1