DMD-2040-1 CT CO LINK;D1086
Description
DMD-2040-1 CT CO LINK ; D1086
Part # 101955595; DMD-2040-1 CT CO LINK;D1086
BDI # 21485942
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Drive
Internal Special Features:
No
DMD-40-2 DOFF LINK;W1243
Description
DMD-40-2 DOFF LINK ; W1243
Part # 101931409; DMD-40-2 DOFF LINK;W1243
BDI # 20855342
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-40-1R-10FT;D0007
Description
DMD-40-1R-10FT ; D0007 RLLR CHAIN ; 1/2" PT RIVETED CARBON STL 10FT/BOX
Part # 101954221; DMD-40-1R-10FT;D0007
BDI # 21485992
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-C2040-1R-10FT;D0124
Description
DMD-C2040-1R-10FT ; D0124 RLLR CHAIN ; 10FT/BOX
Part # 101954338; DMD-C2040-1R-10FT;D0124
BDI # 21486114
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
RSC-40-1 SC CO LINK AU;D5893
Description
RSC-40-1 SC CO LINK AU ; D5893
Part # 101960932; RSC-40-1 SC CO LINK AU;D5893
BDI # 20854792
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
S40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1