DMD-40-2 DOFF LINK;W1243
Description
DMD-40-2 DOFF LINK ; W1243
Part # 101931409; DMD-40-2 DOFF LINK;W1243
BDI # 20855342
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-40-3 SO CO LINK;D5335
Description
DMD-40-3 SO CO LINK ; D5335
Part # 101960376; DMD-40-3 SO CO LINK;D5335
BDI # 21485999
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No
DMD-50-2 DOFF LINK;W1275
Description
DMD-50-2 DOFF LINK ; W1275
Part # 101931412; DMD-50-2 DOFF LINK;W1275
BDI # 20855380
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-C2040-1 SC CO LINK;D5338
Description
DMD-C2040-1 SC CO LINK ; D5338
Part # 101960379; DMD-C2040-1 SC CO LINK;D5338
BDI # 21486113
Features
Roller Width - Inch:
0.333
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
DMD-80XLO-1 CT CO LINK;D5388
Description
DMD-80XLO-1 CT CO LINK ; D5388 ; 1" PITCH 1-STRAND 80 ANSI
Part # 101960428; DMD-80XLO-1 CT CO LINK;D5388
BDI # 21486052
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Ring Leader O-Ring Drive | Slip Fit
Chain Series:
Drive
Internal Special Features:
No