32383PSB-H-BX
Description
32383PSB-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75012812
BDI # 21461588
Features
Housing Bore - Millimeter:
96.52
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
3.8
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.3
Shaft Diameter - Inch:
3.2
Shaft Diameter - Millimeter:
81.28
Inch - Metric:
Inch
2603353PSA-H-BX
Description
2603353PSA-H-BX LIP SHAFT SEAL ; POLYACRYLATE SGL DBL
Part # 75011043
BDI # 897703
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.607
Shaft Diameter - Millimeter:
66.218
Inch - Metric:
Inch
Other Features:
With Inner Case
13193PSB-BX
Description
13193PSB-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75020160
BDI # 894845
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Without Inner Case | Low Pressure
Global Part Number GPN:
638712
182563PSB-H
Description
182563PSB-H OIL SEAL ; 47.625 X 65.075 X 7.95 MM 70 ACM P700
Part # 75007516
BDI # 28897770
13719323PSZ-H-BX
Description
13719323PSZ-H-BX LIP SHAFT SEAL ; NITRILE SGL LIP SPRING
Part # 75004439
BDI # 21929408
Features
Housing Bore - Millimeter:
49.022
Nominal Width - Millimeter:
5.842
Housing Bore - Inch:
1.93
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.23
Shaft Diameter - Inch:
1.37
Shaft Diameter - Millimeter:
34.798
Inch - Metric:
Inch
Other Features:
Precision Ground OD