365TTFS16127

Description
365TTFS16127 MOTOR ; 75HP 1800RPM TEFC 365JP 3/60/230/460

DO NOT USE

Part # 365TTFS16127

BDI # 27212719

Price Inventory : Available to order
Loading Price
QTY

COMPARE

223841PSP

Description
223841PSP MOTOR ; 0.43HP CLASSIC 1800TEFC 230/460

DO NOT USE

Part # 223841PSP

BDI # 23183222

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NLD24T

Description
NLD24T DRAIN VALVE

DO NOT USE

Part # NLD24T

BDI # 21541381

Price Inventory : Available to order
Loading Price
QTY
E258;5KCR46JN0089

COMPARE

E258;5KCR46JN0089

Description
E258 ; 5KCR46JN0089 GP AC MOTOR ; 1/3HP 1725/1425 TEFC 56 1PH 200-240V

DO NOT USE

Part # E258

BDI # 17090586

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 4-3.8 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY