1108 X 1-KW
Description
1108 X 1-KW TL BUSHING ; 1" BORE 1.511" OD 7/8" LTB
Part # 117153
BDI # 256182
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Keyway on ID
Global Part Number GPN:
459796
Bushing Series:
1108
1108 X 1-1/8-KW
Description
1108 X 1-1/8-KW TL BUSHING ; 1-1/8" BORE 1.511" OD 7/8" LTB
Part # 117077
BDI # 256119
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
28.575
Bore - Inch:
1.125
Other Features:
Keyway on ID
Global Part Number GPN:
459789
Bushing Series:
1108
1108 X 20MM-KW
Description
1108 X 20MM-KW TL BUSHING ; 20MM BORE 38.379MM OD 22.225MM LTB
Part # 119579
BDI # 256922
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
1.511
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
38.379
Bore - Millimeter:
20
Bore - Inch:
0.787
Other Features:
Keyway on ID
Global Part Number GPN:
459797
Bushing Series:
1108