3020 X 2-1/8-KW
Description
3020 X 2-1/8-KW TL BUSHING ; 2-1/8" BORE 4-1/4" OD 2" LTB
Part # 117120
BDI # 256161
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
53.975
Bore - Inch:
2.125
Other Features:
Keyway on ID
Global Part Number GPN:
460126
Bushing Series:
3020
3020 X 1-7/8-KW
Description
3020 X 1-7/8-KW TL BUSHING ; 1-7/8" BORE 4-1/4" OD 2" LTB
Part # 117116
BDI # 256157
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Other Features:
Keyway on ID
Global Part Number GPN:
460120
Bushing Series:
3020
3020 X 1-15/16-KW
Description
3020 X 1-15/16-KW TL BUSHING ; 1-15/16" BORE 4-1/4" OD 2" LTB
Part # 117117
BDI # 256158
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
49.225
Bore - Inch:
1.938
Other Features:
Keyway on ID
Global Part Number GPN:
460112
Bushing Series:
3020
3020 X 2-15/16-KW
Description
3020 X 2-15/16-KW TL BUSHING ; 2-15/16" BORE 4-1/4" OD 2" LTB
Part # 117133
BDI # 256171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
74.625
Bore - Inch:
2.938
Other Features:
Keyway on ID
Global Part Number GPN:
460129
Bushing Series:
3020
3020 X 2-KW
Description
3020 X 2-KW TL BUSHING ; 2" BORE 4-1/4" OD 2" LTB
Part # 117118
BDI # 256159
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
50.8
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
50.8
Bore - Inch:
2
Other Features:
Keyway on ID
Global Part Number GPN:
460138
Bushing Series:
3020