F8MX-224S-21-E

COMPARE

F8MX-224S-21-E

Description
F8MX-224S-21 E FIN FAN SYNCH SPROCKET

DODGE

Part # 482206

BDI # 20509121

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: HT500 Fin Fan Belt Style | QD Bushing | Arm Style | For Cooling Tower Drives
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY