Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Male
Inch - Metric:
Inch
Outside Diameter - Inch:
13
Length Thru Bore - Millimeter:
114.3
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
107000In-Lbs
4016H TL CHAIN CPLG FLG 1108
Description
4016H TL CHAIN CPLG FLG 1108 ; BUSHED FOR 1108 TAPERLOCK
Part # 099049
BDI # 251503
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Outside Diameter - Inch:
2.818
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 875 RPM Without Cover
Hub Diameter - Millimeter:
50.013
Hub Diameter - Inch:
1.969
Coupling Type:
Chain Coupling