P22-8M-30/1108 1-3/16-KW BOM
Description
P22-8M-30/1108 1-3/16-KW BOM SYNC SPRKT ; POR
Part # P22-8M-30/1108 1-3/16-KW BOM
BDI # 24732677
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
65
Inch - Metric:
Metric
Outside Diameter - Inch:
2.152
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Bushed