Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46.838
Other Features:
Single Row | Medium Duty | Thin Wall
Global Part Number GPN:
522294
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P2B-IP-111L
Description
P2B-IP-111L; 069463 PILLOW BLK BRG ; NON RETURNABLE
Part # 069463
BDI # 246539
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Other Features:
Double Row
Global Part Number GPN:
522204
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.9
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
1615 X 1-3/8-KW
Description
1615 X 1-3/8-KW TL BUSHING ; 1-3/8" BORE 2-1/4" OD 1-1/2" LTB
Part # 119054
BDI # 256745
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Length Thru Bore - Millimeter:
38.1
Length Thru Bore - Inch:
1.5
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Other Features:
Keyway on ID
Global Part Number GPN:
459935
Bushing Series:
1615
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
229.362
Nominal Center Distance - Inch:
9.03
Other Features:
Single and Double Reduction | With Bushing | Heavy Duty
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.1