Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346257
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
35S15L
Description
35S15L WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 35-47
Part # 35S15L
BDI # 277039
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
349588
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.31
13S10L
Description
13S10L TIGEAR-2 REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 13S10L
BDI # 262643
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
345631
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.25