HB1082 180SEP 24.94 2-3/8IN SHFT
Description
H10S18S02494 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H10S18S02494
BDI # 298436
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
29.48
Overall Width - Inch:
16.14
HB882 250-CC 25.01 2-1/8IN SHFT
Description
H8C25S02501 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8C25S02501
BDI # 299037
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB682 210-CC 25.55 1-5/8IN SHFT
Description
H6C21S02555 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C21S02555
BDI # 298952
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
HB682CN180TC/25.55A1SI1.625X3.15
Description
H6C18S02555 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C18S02555
BDI # 298898
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB382CN56C/24.50A1SI1.000X1.97
Description
H3C56S02450 HELICAL GEAR REDUCER ; 24.5:1 71RPM 56C IN-LINE HELICAL
Part # H3C56S02450
BDI # 298661
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61