HB1082 250-CC 32.81 2-3/8IN SHFT
Description
H10C25S03281 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H10C25S03281
BDI # 298415
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
22.84
Overall Width - Inch:
16.14
HB482CN140TC/28.74A1SI1.250X2.36
Description
H4C14S02874 HELICAL GEAR REDUCER ; SIZE 48 140TC FRAME 28.74 RATIO
Part # H4C14S02874
BDI # 21529847
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66
HB682CN180TC/28.25A1SI1.625X3.15
Description
H6C18S02825 HELICAL GEAR REDUCER ; HEX SOCKET ROUND HEAD RH THREADED
Part # H6C18S02825
BDI # 298901
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB682CN180TC/30.60A1SI1.625X3.15
Description
H6C18S03060 HELICAL GEAR REDUCER
Part # H6C18S03060
BDI # 298904
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
16.56
Overall Width - Inch:
10.35
HB482CN140TC/26.53A1SI1.250X2.36
Description
H4C14S02653 HELICAL GEAR REDUCER ; 3749"-LBS 3.92HP 1750RPM
Part # H4C14S02653
BDI # 298722
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.09
Overall Width - Inch:
8.66