HB882 180-CC 37.27 2-1/8IN SHFT
Description
H8C18S03727 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8C18S03727
BDI # 298988
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.86
Overall Width - Inch:
13.07
HB682 140-CC 37.76 1-5/8IN SHFT
Description
H6C14S03776 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C14S03776
BDI # 298860
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35
HB382 56-CC 39.24 1IN SHFT
Description
H3C56S03924 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H3C56S03924
BDI # 298678
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
10.95
Overall Width - Inch:
6.61
HB383 56-CC 39.28 1IN SHFT
Description
H3C56S03928 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H3C56S03928
BDI # 298681
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
11.54
Overall Width - Inch:
6.61
HB882 100SEP 37.27 2-1/8IN SHFT
Description
H8S10S03727 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8S10S03727
BDI # 299040
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
21.62
Overall Width - Inch:
13.07