HB1283CN210TC/57.56A1SI2.875X5.51
Description
HB1283 210-CC 57.56 2-7/8
Part # H12C21S05756
BDI # 298454
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19
HB883 100SEP 57.93 2-1/8IN SHFT
Description
H8S10S05793 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8S10S05793
BDI # 299041
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
22.72
Overall Width - Inch:
13.07
HB883 132SEP 57.93 2-1/8IN SHFT
Description
H8S13S05793 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8S13S05793
BDI # 299045
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
25.99
Overall Width - Inch:
13.07
HB682 140-CC 48.09 1-5/8IN SHFT
Description
H6C14S04809 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H6C14S04809
BDI # 298866
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
15.06
Overall Width - Inch:
10.35
HB883CN180TC/57.93A1SI2.125X3.94
Description
H8C18S05793 HELICAL GEAR REDUCER ; INLINE 50:1 RATIO 182TC/184TC FRM
Part # H8C18S05793
BDI # 298994
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
35
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20
Overall Width - Inch:
13.07