HB1283CN210TC/103.80A1SI2.875X5.51
Description
HB1283 210-CC 103.80 2-7/8
Part # H12C21S10380
BDI # 298457
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
17.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19
HB1283CN210TC/78.06A1SI2.875X5.51
Description
HB1283 210-CC 78.06 2-7/8
Part # H12C21S07806
BDI # 298456
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
23.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
27.06
Overall Width - Inch:
18.19
HB482CN180TC/20.95A1SI1.250X2.36
Description
H4C18S02095 HELICAL GEAR REDUCER
Part # H4C18S02095
BDI # 298782
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
HB483 140-CC 41.38 1-1/4IN SHFT
Description
H4C14S04138 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H4C14S04138
BDI # 298740
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
38.9
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
13.76
Overall Width - Inch:
8.66
HB882 132SEP 26.85 2-1/8IN SHFT
Description
H8S13S02685 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8S13S02685
BDI # 299044
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing
Mounting Method:
Base Mounted
Overall Length - Inch:
24.88
Overall Width - Inch:
13.07