8SC35
Description
8SC35 CPLG SPACER FLANGE ; 5.45" OD ELASTOMERIC 3-1/4" HUB DIA
Part # 022007
BDI # 240356
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
29.337
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
RAPTOR 30HTL-2012
Description
RAPTOR 30HTL-2012 COUPLING HUB ; ELASTOMERIC COUPLING 4.01" HUB DIA SHAFT
Part # 015806
BDI # 20492699
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
5.42
Length Thru Bore - Millimeter:
31.75
Other Features:
Components May or May Not Intermix Among Brands | Tire Style | Taper Lock Bushing
Hub Diameter - Millimeter:
101.854
Coupling Type:
Elastomeric Coupling
Torque:
3651In-Lbs
PX50 PARA-FLEX ELEMENT
Description
PX50 PARA-FLEX ELEMENT ; 5-1/4" OD ELASTOMERIC TYPE RUBBER
Part # 011105
BDI # 239802
Features
Component:
Element
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Components May or May Not Intermix Among Brands | Split
Coupling Type:
Elastomeric Coupling
Torque:
900In-Lbs
8SC50
Description
8SC50 CPLG SPACER FLANGE ; 5.45" OD ELASTOMERIC 3-1/4" HUB DIA
Part # 022009
BDI # 240358
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
48.387
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs
8SC35-10
Description
8SC35-10 CPLG SPACER FLANGE ; 5.45" OD ELASTOMERIC 4-3/8" HUB DIA
Part # 022775
BDI # 240585
Features
Bore Profile:
Spacer Flange
Component:
Flange
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.45
Length Thru Bore - Millimeter:
42.164
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
111.125
Coupling Type:
Elastomeric Coupling
Torque:
1135In-Lbs