FAZ-D10/1-SP
Description
FAZ-D10/1-SP MINIATURE CIRCUIT BREAKER ; 10A 1-POLE D-CURVE SINGLE PACK
Part # FAZ-D10/1-SP
BDI # 22528338
FAZ-C6/3-NA
Description
FAZ-C6/3-NA MINIATURE CIRCUIT BREAKER ; 6A 3P 15KA 440 V AC
Part # FAZ-C6/3-NA
BDI # 27490362
14102AS8229
Description
14102AS8229 PHOTOELECTRIC SENSOR ; REFLEX 4 PIN MICRO DC M18X1
Part # 14102AS8229
BDI # 27490335
CSMS5A5CY1606
Description
CSMS5A5CY1606 CORD SET ; 5 PIN 600VAC YELLOW 6M L 7/8-16 UN 16AWG
Part # CSMS5A5CY1606
BDI # 27490313