35BS36 5/8
Description
35BS36 5/8 CHAIN SPROCKET ; 36T 4.510IN OD 5/8IN BORE
Part # 35BS36 5/8
BDI # 21488358
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.511
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
109.29
Mounting Method:
Finished Bore
35BS17 1
Description
35BS17 1 ROLLER CHAIN SPROCKET ; 1IN BORE 17T 3/8IN PITCH
Part # 35BS17 1
BDI # 18152357
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.041
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.231
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.84
Mounting Method:
Finished Bore
35BS60 5/8
Description
35BS60 5/8 CHAIN SPROCKET ; 60T 7.38IN OD 5/8IN BORE
Part # 35BS60 5/8
BDI # 21488359
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS12 X 3/4IN
Description
35BS12 X 3/4IN RLR CHAIN SPROCKET ; 35 ANSI 3/8" PITCH 12 TEETH
Part # 35BS12 X 3/4IN
BDI # 22135561
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35BS48H X 1
Description
35BS48H X 1" ROLLER CHAIN SPROCKET ; 3/8" PITCH 48T HARDENED W/ KW /SS
Part # 35BS48H X 1
BDI # 21529949
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore