C2040 C/L
Description
C2040 C/L CHAIN CONNECTING LINK ; C2040 CHAIN 1" CHAIN PITCH COTTERED
Part # C2040 CL
BDI # 18152155
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
1
Chain Size:
C2040
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598192
Chain Series:
Double Pitch Conveyor
Internal Special Features:
No
41 RIV 10FT
Description
41-1 10FT RIV ROLLER CHAIN ; 1/2" PITCH 10FT/BOX
Part # 41-1 RIV 10FT
BDI # 18151462
Features
Roller Width - Inch:
0.25
Chain Pitch - Inch:
0.5
Chain Size:
41
Component:
Chain
Roller Diameter - Millimeter:
7.772
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
50 RIV 10FT
Description
50-1 10FT RIV ROLLER CHAIN ; 50 5/8" PITCH 10FT/BOX
Part # 50-1 RIV 10FT
BDI # 18151467
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
C2060H C/L
Description
C2060H C/L CHAIN CONNECTING LINK ; 1-1/2" CHAIN PITCH
Part # C2060H C/L
BDI # 18151831
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
598196
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
6000 2RS C3 BULK
Description
6000 2RS C3 BULK RADIAL BALL BEARING ; 10MM ID 25MM OD 8MM WIDE SEALED
Part # 6000 2RS C3 BULK
BDI # 21488399
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8
Other Features:
Radial | Extra Light Duty | Bulk
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No