50 SS C/L SC
Description
50 SS SPRING CLIP CHAIN CONNECTING LINK ; 5/8" PITCH STAINLESS SINGLE STRAND
Part # 50 SS CONN LK
BDI # 21488387
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
598165
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
05B-1 C/L
Description
05B-1 C/L CHAIN CONNECTING LINK ; 05B 0.315MM CHAIN PITCH SPRING CLIP
Part # 05B-1 CL
BDI # 18151206
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B
Component:
Connecting Link
Roller Diameter - Millimeter:
4.978
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598202
Chain Series:
Standard
Internal Special Features:
No
08B-1 C/L
Description
08B-1 C/L CHAIN CONNECTING LINK ; 08B 0.5MM CHAIN PITCH SPRING CLIP
Part # 08B-1 CL
BDI # 18151215
Features
Roller Width - Inch:
0.305
Chain Pitch - Inch:
0.5
Chain Size:
08B
Component:
Connecting Link
Roller Diameter - Millimeter:
8.509
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
598208
Chain Series:
Standard
Internal Special Features:
No
35 SS RIV
Description
35 SS RIVETED ROLLER CHAIN ; 3/8" PITCH STAINLESS SINGLE STR 10FT/BOX
Part # 35 SS RIV
BDI # 21488350
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Chain
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
80-1 10FT RIV ROLLER CHAIN
Description
80-1 10FT RIV ROLLER CHAIN ; 80 1" PITCH 10FT/BOX
Part # 80-1 RIV 10FT
BDI # 18152018
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1