05B-1 RIV 10FT
Description
05B-1 10FT RIV ROLLER CHAIN ; 0.315MM PITCH 10FT/BOX
Part # 05B-1 10FT
BDI # 18151208
Features
Roller Width - Inch:
0.118
Chain Pitch - Inch:
0.315
Chain Size:
05B
Component:
Chain
Roller Diameter - Millimeter:
4.978
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
HCF208-24
Description
HCF208-24 FLANGE BLOCK BALL BEARING ; 4-BOLT ECENTRIC COLLAR
Part # HCF208-24
BDI # 21488787
2SC300
Description
2SC300 SHAFT COLLAR ; DOUBLE SPLIT COLLAR BLACK OXIDE
Part # 2SC300
BDI # 25101522
L100 1/2 1/8X1/16 KW
Description
L100 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L100 1/2 1/8X1/16 KW
BDI # 25181311
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling