L100 1/2 1/8X1/16 KW
Description
L100 1/2 1/8X1/16 KW JAW COUPLING HUB ; 1/2" BORE
Part # L100 1/2 1/8X1/16 KW
BDI # 25181311
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
L100 5/8 3/16X3/32 KW
Description
L100 5/8 3/16X3/32 KW JAW COUPLING HUB ; 5/8" BORE
Part # L100 5/8 3/16X3/32 KW
BDI # 25181318
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
34.925
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
64.516
Coupling Type:
Jaw Coupling
R24 2RS
Description
R24 2RS RADIAL BALL BEARING ; 1-1/2" BORE 2-5/8" OD 9/16" WD SR
Part # R24 2RS
BDI # 17014437
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14.3
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259873
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Bore - Millimeter:
36.525
Width - Inch:
0.75
GEZ 304 ES-2RS
Description
GEZ 304 ES-2RS SPHERICAL PLAIN BEARING ; 3-1/4" ID 5-1/8"OD 2-27/32" WIDE SEALED
Part # GEZ 304 ES-2RS
BDI # 21488709
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
61.9
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
5.125
Other Features:
2 Piece
Self Aligning:
Yes