5305 ZZ
Description
5305 ZZ ANGULAR CONTACT BEARING ; 25MM BORE 62MM OD 25.4MM WD DR
Part # 5305 ZZ
BDI # 18151535
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493596
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5300 ZZ
Description
5300 ZZ ANGULAR CONTACT BEARING ; 10MM BORE 35MM OD 19MM WD DR 2 MTL SHLD
Part # 5300 ZZ
BDI # 18151518
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493607
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5204 ZZ
Description
5204 ZZ ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DR
Part # 5204 ZZ
BDI # 18151393
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493642
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308 ZZ
Description
5308 ZZ ANGULAR CONTACT BEARING ; 40MM BORE 90MM OD 36.5MM WD DR
Part # 5308 ZZ
BDI # 18151550
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493629
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5203 ZZ
Description
5203 ZZ DEEP GRV BALL BEARING ; 17MM BORE 40MM OD 17.5MM WD DR
Part # 5203 ZZ
BDI # 18151390
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493655
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)