6211 ZZ C3
Description
6211 ZZ C3 BALL BEARING ; 55MM BORE 100MM OD 21MM WD
Part # 6211 ZZ C3
BDI # 18151643
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
21
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265498
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5209 ZZ
Description
5209 ZZ ANGULAR CONTACT BEARING ; 45MM BORE 85MM OD 30.2MM WD DR
Part # 5209 ZZ
BDI # 18151408
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493669
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5308 ZZ
Description
5308 ZZ ANGULAR CONTACT BEARING ; 40MM BORE 90MM OD 36.5MM WD DR
Part # 5308 ZZ
BDI # 18151550
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493629
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6210 ZZ C3
Description
6210 ZZ C3 BALL BEARING ; 50MM BORE 90MM OD 20MM WD
Part # 6210 ZZ C3
BDI # 18151637
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265491
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6009 ZZ C3
Description
6009 ZZ C3 BALL BEARING ; 45MM BORE 75MM OD 16MM WD SR 2 MTL SHLD
Part # 6009 ZZ C3
BDI # 18151473
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265483
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No