FKS12
Description
FKS12 SPHER PLAIN BEARING ; 3/4" ALLOY SERIES HEAT TREATED
Part # FKS12
BDI # 21490699
Features
Enclosure:
Open
Housing Width - Millimeter:
15.062
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.438
Other Features:
2 Piece | Precision | Oil Coated Outer | Chrome Plated Ball | Lubrication Groove in ID and OD of Ring
Self Aligning:
Yes