7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6312-2RSR-C3
Description
6312-2RSR-C3 DEEP GROOVE BALL BEARING ; SGL ROW 60MM BORE
Part # 6312-2RSR-C3
BDI # 1150901
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3621
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6211-2RSR-L038
Description
6211-2RSR-L038 DEEP GROOVE BALL BEARING ; 50MM BORE X 100MM OD X 21MM WD 2 SEALS
Part # 6211-2RSR-L038
BDI # 1411062
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3318
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7309-B-XL-TVP
Description
7309-B-XL-TVP X-LIFE BEARING ; ANG CONTACT 45MM X 100MM
Part # 7309-B-XL-TVP
BDI # 1152072
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235609
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)