22222-E1A-XL-M-C3
Description
22222-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 110MM X 200MM X 53MM
Part # 22222-E1A-XL-M-C3
BDI # 1139377
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Outside Diameter - Millimeter:
200
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22222-E1A-XL-K-M-C3
Description
22222-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 110MM X 200MM X 53MM
Part # 22222-E1A-XL-K-M-C3
BDI # 1138460
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22315-E1A-XL-K-M-C3
Description
22315-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 75MM X 160MM X 55MM
Part # 22315-E1A-XL-K-M-C3
BDI # 1139834
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22326-E1-XL-C3
Description
22326-E1-XL-C3 X-LIFE SPHR ROLLER BRG ; 130MM BORE X 280MM OD X 93MM W
Part # 22326-E1-XL-C3
BDI # 1140032
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Outside Diameter - Millimeter:
280
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22228-E1A-XL-M-C3
Description
22228-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG ; 140MM X 250MM X 68MM
Part # 22228-E1A-XL-M-C3
BDI # 1139436
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing