6005-2RSR
Description
6005-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 25MM X 12MM
Part # 6005-2RSR-L038
BDI # 1410949
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3214
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7210-B-XL-TVP-UA
Description
7210-B-XL-TVP-UA X-LIFE BEARING ; ANG CONTACT 50MM
Part # 7210-B-XL-TVP-UA
BDI # 1151739
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235480
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6001-C-2Z-L038
Description
6001-C-2Z-L038 DEEP GROOVE BALL BEARING ; SGL ROW 12MM 28MM 8MM
Part # 6001-C-2Z-L038
BDI # 1410935
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3143
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU1015-XL-M1
Description
NU1015-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1015-XL-M1
BDI # 1163112
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448585
Number of Rows of Rollers:
Single Row
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Gap Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No