6011-2RSR-L038
Description
6011-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6011-2RSR-L038
BDI # 1410975
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3314
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2207-2RS-TVH
Description
2207-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 35MM BORE
Part # 2207-2RS-TVH
BDI # 1410778
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
3204-BD-XL-2HRS-TVH
Description
3204-BD-XL-2HRS-TVH X-LIFE BEARING ; ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS-TVH
BDI # 1412290
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
2203-2RS-TVH
Description
2203-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 17MM X 16MM
Part # 2203-2RS-TVH
BDI # 1410772
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2201-2RS-TVH
Description
2201-2RS-TVH SELF-ALIGNING BALL BEARING ; DBL ROW 12MM X 14MM
Part # 2201-2RS-TVH
BDI # 17031519
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing