NU324-E-XL-M1-C3
Description
NU324-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 120MM BORE
Part # NU324-E-XL-M1-C3
BDI # 1164763
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449161
Number of Rows of Rollers:
Single Row
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257151
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
24030-BE-XL-K30-C3
Description
24030-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; 150MM X 225MM X 75MM
Part # 24030-BE-XL-K30-C3
BDI # 1142595
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU1040-XL-M1
Description
NU1040-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1040-XL-M1
BDI # 1163210
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448631
Number of Rows of Rollers:
Single Row
3220-C3
Description
3220-C3 ANG CONTACT BALL BRG ; DBL ROW 100MM BORE X 180MM OD X 60.3MM W
Part # 3220-C3
BDI # 1179391
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257141
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)