6204-C-2HRS-L038-C3
Description
6204-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6204-C-2HRS-L038-C3
BDI # 1149471
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3530
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309-2RSR-L038
Description
6309-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6309-2RSR-L038
BDI # 1411147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3294
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3211-BD-XL-2HRS-TVH-C3
Description
3211-BD-XL-2HRS-TVH-C3 X-LIFE BEARING ; ANG CONTACT 55MM X 100MM
Part # 3211-BD-XL-2HRS-TVH-C3
BDI # 19409015
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6205-2RSR-L038-C3
Description
6205-2RSR-L038-C3 SGL ROW DG BALL BRG ; POR 25MM X 52MM X 15MM SR LIP SEAL
Part # 6205-2RSR-L038-C3
BDI # 1411025
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3541
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No