6301-2RSR-L038-C3
Description
6301-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6301-2RSR-L038-C3
BDI # 1411104
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3501
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6207-2RSR-L038-C3
Description
6207-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6207-2RSR-L038-C3
BDI # 1411039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3563
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303-2RSR-C3
Description
6303-C-2HRS-L038-C3-V SGL ROW BALL BRG ; SINGLE ROW BALL BEARING
Part # 6303-C-2HRS-L038-C3
BDI # 1150572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3522
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6205-2RSR
Description
6205-2RSR DEEP GROOVE BALL BEARING ; SGL ROW 25MM X 52MM
Part # 6205-C-2HRS-L038
BDI # 1411024
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3219
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6306-2RSR-L038
Description
6306-2RSR-L038 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6306-2RSR-L038
BDI # 1411129
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3243
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No