231SM450-MA
Description
231SM450-MA SPHERICAL ROLLER BEARING ; NON RETURNABLE 450MM X 790MM X 350MM
Part # 231SM450-MA
BDI # 24858102
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NNU4192-M
Description
NNU4192-M CYL RLR BRG ; 460MM ID X 760MM OD X 300MM W
Part # NNU4192-M
BDI # 24862539
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
231SM430-MA
Description
231SM430-MA SPHERICAL ROLLER BEARING ; NON RETURNABLE 430MM X 760MM X 344MM
Part # 231SM430-MA
BDI # 24858100
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Z-522401.04.DRGL
Description
Z-522401.04.DRGL SPHERICAL ROLLER BRG ; 0
Part # Z-522401.04.DRGL
BDI # 1145405
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Outside Diameter - Millimeter:
780
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24196-BEA-XL-K30-MB1
Description
24196-BEA-XL-K30-MB1 X-LIFE SPHR RLR BRG
Part # 24196-BEA-XL-K30-MB1
BDI # 20618138
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing