W22

Description
W22 BEARING LOCK WASHER ; POR

FAG

Part # W-22

BDI # 1170972

Price Inventory : Available to order
Loading Price
QTY

COMPARE

NU213-E-XL-M1A-P5-S1-W221-R43-50NA

Description
FAG NU213-E-XL-M1A-P5-S1-W221-R43-50NA

FAG

Part # NU213-E-XL-M1A-P5-S1-W221-R43-50NA

BDI # 29148720

Price Inventory : Available to order
Loading Price
QTY

COMPARE

W2275.T1528

Description
66827-F PER DWG ; WATER PUMP BEARING

FAG

Part # W2275.T1528

BDI # 21575475

Price Inventory : Available to order
Loading Price
QTY
NU213-E-M1A-P5-R43-50-S1-W221

COMPARE

NU213-E-M1A-P5-R43-50-S1-W221

Description
FAG NU213-E-M1A-P5-R43-50-S1-W221

FAG

Part # NU213-E-M1A-P5-R43-50-S1-W221

BDI # 1163549

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY