1080T31/35 SHAFT HUB RSB;0258640
Description
1080T31/35 SHAFT HUB RSB ; 0258640 ; COUPLING HUB NR 0258640
Part # 10010444
BDI # 18105549
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
122.174
Coupling Type:
Grid Coupling
Torque:
18150In-Lbs
1020T31/35 SHAFT HUB RSB;0251670
Description
1020T31/35 SHAFT HUB RSB ; 0251670 ; COUPLING HUB NR 0251670
Part # 10010425
BDI # 18104601
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
85.852
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
35.052
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
52.324
Coupling Type:
Grid Coupling
Torque:
460In-Lbs
1020G FLEX HUB 2.500 5/8X5/16KW 0744678
Description
1020G FLEX HUB 2.500 BORE ; 0744678 5/8 X 5/16KW NON RETURNABLE
Part # 10011212
BDI # 18104491
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs