5207J25A BASIC DRIVE
Description
5207J25A BASIC DRIVE HELICAL REDUCER ; NON-RETURNABLE 00794381 PAR QUADRV 25:1
Part # 10286697
BDI # 18108936
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
124.46
Nominal Center Distance - Inch:
4.9
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.73
7708140
Description
7708140 V-BELT GUARD ; NON-RETURNABLE QUADRIVE 42" W
Part # 10523205
BDI # 24123090
4729320 ANCHOR BRKT 5507J
Description
4729320 ANCHOR BRKT 5507J ; NON-RETURNABLE FOR QUADRIVE 4000/5000
Part # 10495097
BDI # 21543694