Page 1 of 301

Next

Compare
UCPAN205-16G5

COMPARE

UCPAN205-16G5

Description
UCPAN205-16G5 PILLOW BLOCK UNIT ; 1" SHAFT X 2.76" W SET SCREW LOCK

FYH

Part # UCPAN205-16G5

BDI # 21491754

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Housing Style: 2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch: 2

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : In stock
Loading Price
QTY
NANF21547

COMPARE

NANF21547

Description
NANF21547

FYH

Part # NANF21547

BDI # 17988101

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 92.1
Nominal Bolt Circle Diameter Round - Inch: 8.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
SBPP204-12KG5

COMPARE

SBPP204-12KG5

Description
SBPP204-12KG5 PILLOW BLOCK UNIT ; 3/4" SHAFT X 3-27/32" W STAMPED STEEL

FYH

Part # SBPP204-12KG5

BDI # 21491725

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3

Housing Material: Stamped Steel
Mounting Method: Set Screw
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 25.4

Price Inventory : In stock
Loading Price
QTY
UCF204ENP

COMPARE

UCF204ENP

Description
UCF204ENP BALL FLANGE BLOCK

FYH

Part # UCF204ENP

BDI # 21491682

Features

Cartridge Pilot Diameter - Inch: 0
Cartridge Pilot Diameter - Millimeter: 0
Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Nominal Bolt Circle Diameter Round - Inch: 3.5

Housing Configuration: 1 Piece Solid
Other Features: Single Row | Normal Duty
Housing Style: 4 Bolt Square Flange Block
Housing Material: Nickel Plated Cast Iron
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
SB204KG5

COMPARE

SB204KG5

Description
SB204KG5 INSERT BEARING ; 20MM DIA BORE SET SCREW LOCKING

FYH

Part # SB204KG5

BDI # 21853242

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 25
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY