6013 1/2;06013E08
Description
6013 1/2 ; 06013E08 IDLER SPROCKET ; 1/2" BORE 13 TEETH CHAIN SIZE 60
Part # 06013E08
BDI # 21494706
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
6012W;00106012
Description
6012W ; 00106012 WELDASPROCKET ; SPRKT NO 6012W 3/4" PITCH
Part # 00106012
BDI # 21494721
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
6014W;00106014
Description
6014W ; 00106014 WELDASPROCKET ; SPRKT NO 6014W 3/4" PITCH
Part # 00106014
BDI # 21495084
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Finished Bore
6013 5/8;06013E10
Description
6013 5/8 ; 06013E10 IDLER SPROCKET ; 5/8" BORE 13 TEETH CHAIN SIZE 60
Part # 06013E10
BDI # 21494707
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
6016X;00106016
Description
6016X ; 00106016 WELDASPROCKET ; SPRKT NO 6016X 3/4" PITCH
Part # 00106016
BDI # 21495086
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore